Handrail Bracket, Eggshell

  • Mfr # BR-107-0-370

  • Zoro # G2485388


product price:  $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Material
PVC
Includes
Bracket Only
Color
Eggshell
Overall Height
3 1/2 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-107-0-370
Zoro #
G2485388
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Length
2 1/2 in
Overall Width
1 7/16 in
Mounting Dimension
32 in On Center
For Rail Length
32 in

Details

Material
PVC
Includes
Bracket Only
Color
Eggshell
Type
Impact Resistant
For Use With
Mfg No. BR-500 / BR-530
Item
Bracket
Finish
Textured
Projection
3 in
Resistance Properties
Impact Resistant
Number of Mounting Holes - Rail
1
Includes Hardware
Hardware Not Included
Compatible Series
BR-500, BR-530
Ligature Resistance
Not Ligature Resistant
Number of Mounting Holes - Wall
1
Product Type
Bracket

Description

Guard Rail, Impact ResistantEggshellIncludes Bracket Only, Net Weight 0.113 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.