Left Handrail Return, Tan
Mfr # BRL-535S-0-3
Zoro # G6810693
product price: $40.85
/eaKey Features
Color
Tan
For Use With
Mfr. No. BR-530S-12-3
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-535S-0-3
Zoro #
G6810693
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Tan
For Use With
Mfr. No. BR-530S-12-3
Material
PVC
Orientation
Left-Hand
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
ADA Compliance
ADA Compliant
Resistance Properties
Impact Resistant
Product Type
Return
Shock Absorption
Shock Absorbing
Grip Shape
Round
Includes Hardware
Hardware Included
Finish
Textured
Compatible Manufacturer Part Number
BR-530S-12-3
Ligature Resistance
Ligature Resistant
Compatible Series
BR-530
Description
Handrail Return, Tan, For Use With Mfr. No. BR-530S-12-3, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.