Right Handrail Return, Linen White
Mfr # BRR-425VS-0-301
Zoro # G6342095
product price: $44.95
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Security Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRR-425VS-0-301
Zoro #
G6342095
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Linen White
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Includes
Security Plate
Material
PVC
Ligature Resistance
Ligature Resistant
ADA Compliance
ADA Compliant
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Resistance Properties
Impact Resistant
Compatible Series
BR-400
Finish
Textured
Product Type
Return
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Shape
Round
Orientation
Right-Hand
Description
Handrail Return, Impact Resistant, Linen White, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.