Zoro Homepage

Wall Covering, 48in.Hx96in.L, Eggshell

  • Mfr # WP-40-4X8-370

  • Zoro # G2768188


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Length
96 in
Thickness
0.05 in
Material
PETG
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-40-4X8-370
Zoro #
G2768188
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
96 in
Thickness
0.05 in
Overall Height
4 ft
Overall Length
8 ft

Details

Item
Rubstrip
Material
PETG
Color
Eggshell
Mounting
Adhesive
Hardware
Not included
Finish
Textured
Product Type
Rubstrip
Includes Hardware
Hardware Not Included
Series
WP-40
Count
1
Resistance Properties
Impact Resistant
Standards
ASTM D1308, ASTM D4812, ASTM E84, NFPA 101

Description

Rubstrip, Height 48 in, Length 96 in, Thickness 0.05 in, Color Eggshell, Material PETG, Mounting Adhesive, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.