Zoro Homepage

Compact Linear Actuator, 5,590 N, Ball

  • Mfr # CSLSM06AGXR3A1-2SN-0200-0

  • Zoro # G509769122


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Overall Height
67.8 mm
Rail System Type
Profile Rail
Bearing Load Capacity
5,590 N
Speed
4,200 mm/sec
Motor Mount Option
NEMA 17 Single Stack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSLSM06AGXR3A1-2SN-0200-0
Zoro #
G509769122
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
67.8 mm
Carriage Width
60 mm
Screw Diameter
6 mm
Stroke Length
10 mm
Rail Length
200 mm
Carriage Length
45 mm
Lead Diameter
6 mm

Description

Compact Linear Actuator, Carriage Type Profile Rail, Rail System Type Profile Rail, Screw Diameter 6 mm, Lead Diameter 6 mm, Repeatability 0.02 mm, Motor Mount Option NEMA 17 Single Stack, Drive End Option PBC Linear Integrated Motor Screw, Nut Type Anti-Backlash, Number of Carriages Included 1, Cover Type No Cover, Stroke Length 10 mm, Rail Length 200 mm, Overall Height 67.8 mm, Bearing Type Ball, Bearing Load Capacity 5,590 N, Motor Type Stepper Motor, Maximum Acceleration 50 m/sq sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.