Zoro Homepage

Double Roller Pillow Block, 2.625"L

  • Mfr # F-DPB-16-OPN

  • Zoro # G509799259


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Rating
1,910 lbf
Overall Height
2 in
Housing Material Name
Aluminum Alloy
For Shaft Type
Round
Weight
1.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-DPB-16-OPN
Zoro #
G509799259
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Shaft Center to Mount Hole Width
1.375 in
Mounting Bolt Size
#10
Mounting Hole Diameter
0.21875 in
Mount Hole Center to Center Width
2.875 in
Overall Width
3.25 in
Mount Hole Center to Center Length
1.75 in
Overall Length
2.625 in
Center Height
1.187 in
For Shaft Diameter
1 in

Details

Dynamic Load Rating
1,910 lbf
Housing Material Name
Aluminum Alloy
For Shaft Type
Round
Weight
1.2 lb
Bearing Material
Aluminum Alloy
Expansion Type
Floating
Carriage Type
Double
Resistance Properties
Corrosion Resistance
Item
Double Roller Pillow Block
Lubrication
Grease Lubrication
System of Measurement
Inch

Description

Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 in, Overall Length 2.625 in, Overall Width 3.25 in, Overall Height 2 in, Center Height 1.187 in, Dynamic Load Rating 1,910 lbf, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.