Zoro Homepage

Double Roller Pillow Block, 4.75"L, 6"W

  • Mfr # DPB-32-OPN-S

  • Zoro # G509691409


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Overall Length
4.75 in
Overall Height
3.5 in
Mounting Hole Diameter
0.40625 in
Bearing Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-32-OPN-S
Zoro #
G509691409
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
4.75 in
Overall Height
3.5 in
Mounting Hole Diameter
0.40625 in
Mount Hole Center to Center Width
5.25 in
Mounting Bolt Size
3/8"
Mount Hole Center to Center Length
3.25 in
For Shaft Diameter
2 in
Center Height
2.125 in
Shaft Center to Mount Hole Width
2.5 in

Details

Item
Double Roller Pillow Block
Bearing Material
Aluminum Alloy
Dynamic Load Rating
4,800 lbf
Lubrication
Grease Lubrication
Carriage Type
Double
Housing Material Name
Aluminum Alloy
Includes Scrapers
Scrapers Included
Weight
5.5 lb
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
System of Measurement
Inch

Description

Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 4.75 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 4,800 lbf, Carriage Type Double, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 3.25 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.