Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lin Shaft w/Supp Rail, Alum, 1 In D, 18 In

  • Mfr # CCR16-018.000

  • Zoro # G1722165


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Aluminum
Dimension F
0.281 in
Overall Height (In.)
2.25 in
Base Height (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR16-018.000
Zoro #
G1722165
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in
Length
18 in
Dimension F
0.281 in
Overall Height (In.)
2.25 in
Base Height (In.)
0.25 in
Mounting Hole Size
0.281 in
Travel Length (In.)
18 in
Dimension B
2.125 in
Dia. Tolerance Min.
0.999 in
Base Width (In.)
1.5 in
Dimension C
0.5 in
Bolt Size
1/4
Dimension E
1.5 in
Dia. Tolerance Max.
1 in
Rail Mount Hole Center to Center Length
6 in
Shaft Hole Thread Size
1/4 in
Center to Rail End Width
1.062 in
Rail Mount Hole Thread Size
1/4 in
Shaft Diameter
1 in
Diameter Tolerance - Maximum
-0.0004 in
Support Rail Length
18 in
Rail Top Width
0.5 in
Diameter Tolerance - Minimum
-0.0012 in
Shaft Length
18 in
Center Height
1.75 in
Rail Base Overall Width
2.125 in
Rail Mount Hole Center to Center Width
1.5 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Min. Surface Hardness
70 RC
Temp. Range (F)
0 Degrees - 400 Degrees F
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Hole from Shaft End
3 in
Finish
Ceramic Coated
Mounting Holes
Clean
Mounting Surface to Shaft Center (In.)
1.75 in
Mounting Hole Center to Center
6 in
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Rail End to Hole
3 in
Shaft Material
Aluminum
Maximum Operating Temperature
400 Degrees F
Shaft Drilling
Pre-Drilled
Shaft Material Finish
Ceramic Coated
Support Rail Drilling
Pre-Drilled
Shaft Hole Spacing
6 in
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Support Rail Material
Aluminum
Product Type
Linear Shafting and Rail
Support Rail Material Finish
Ceramic Coated
Minimum Operating Temperature
0 Degrees F
Shaft End to Hole
3 in

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 in, Shaft Length 18 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.75 in, Rail Base Overall Width 2.125 in, Diameter Tolerance - Maximum -0.0004 in, Diameter Tolerance - Minimum -0.0012 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 6 in, Shaft End to Hole 3 in, Shaft Hole Thread Size 1/4 in, Support Rail Drilling Pre-Drilled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.