Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 60 In L, 1.921 W, 0.760 H

  • Mfr # RR18-060.000

  • Zoro # G1362812


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Overall Length
60 in
Overall Width
1.921 in
Overall Height
0.76 in
Rail Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR18-060.000
Zoro #
G1362812
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
1.921 in
Overall Height
0.76 in
Mounting Hole Size
0.25 in
Manufacturer Size
18

Details

Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
Mounting Hole Center to Center
3.5 in
Temp. Range (F)
0 - 248
Number of Rail Holes
17
For Use With
Redi-Rail Sliders
Rail Finish
Aluminum w/Steel Insert
Mounting Hole from Shaft End
2 in
Screw Type
Low Profile Socket Head Cap
Temp. Range
0 - 248F
Raceway
RC60 Steel Shaft
Number of Mounting Holes
17
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
0 Degrees F
Raceway Material
RC60 Steel Shaft
Series
RR
Rail Type
Slide
Load Direction
Axial, Radial
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Inch
Mounting Hole Center to Shaft End
2 in
Weight
4.25 lb
Includes Rollers
Rollers Included
Channel Material
Steel
Operating Temperature - Maximum
176 Degrees F

Description

Linear Guide Rail, Overall Length 60 in, Overall Width 1.921 in, Overall Height 0.76 in, Rail Material Aluminum Alloy, Manufacturer Size 18, Number of Mounting Holes 17, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Inch, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3.5 in, Mounting Hole Center to Shaft End 2 in, Channel Material Steel, Series RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.