Zoro Homepage

Support Rail, Aluminum, 600mm L, 42mm H

  • Mfr # SRM25PD-0600-SL

  • Zoro # G509616037


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Size
8 mm
Thread Size
M8
Mounting Hole Center to Center
200 mm
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM25PD-0600-SL
Zoro #
G509616037
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
8 mm
Thread Size
M8
Bolt Size
1.25 in
Rail Mount Hole Center to Center Width
42 mm
Shaft Length
600 mm
Rail Base Overall Width
60 mm
Length Tolerance
+0/-3.2 mm
Center Height
42 mm
Rail Mount Hole Thread Size
M8 x 1.25
Rail Mount Hole Center to Center Length
200 mm
Rail Top Width
12.7 mm
Weight Per Length
1,860 g/m
Shaft Diameter
25 mm
Overall Length
600 mm
Compatible Shaft Diameter
25 mm
Base Height
6.35 mm
Mystery Dimension
42 mm
Overall Width
60 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 600 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 42 mm, Overall Width 60 mm, Overall Height Not Applicable, Mystery Dimension 42 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 1.25 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 8 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.