Shop PBC LINEAR

Linear Rail, 275 mm L, 9 mm W, 7.1 mmH

  • Mfr # MR9R-0275
  • Zoro # G1912443

product price: 
$
52.39
/ea

Key Features

Type
Mini-Rail
Overall Length
275 mm
Overall Width
9 mm
Overall Height
7.1 mm
Rail Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR9R-0275
Zoro #
G1912443
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Mini-Rail
Rail Material
Aluminum
Raceway
RC60 Steel Shaft
Mounting Hole from Shaft End
7.5 mm
Temp. Range (F)
0 Degrees to 248 Degrees F
Screw Type
Low Profile Socket Head Cap
Mounting Hole Center to Center
20 mm
Number of Rail Holes
14
Temp. Range
0 - 248F
Rail Finish
Ceramic Coated
For Use With
Redi-Rail Sliders
Number of Mounting Holes
14
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Raceway Material
RC60 Steel Shaft
Series
MR
Channel Material
Steel
Operating Temperature - Minimum
-400 Degrees F
Rail Type
Profile
System of Measurement
Metric
Operating Temperature - Maximum
248 Degrees F
Mounting Hole Center to Shaft End
10 mm
Requires Lubrication
Lubricant Not Required
Includes Rollers
Rollers Not Included
Weight
44 g
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
275 mm
Overall Width
9 mm
Overall Height
7.1 mm
Mounting Hole Size
2.6 mm
Manufacturer Size
9
Wire Rope Length
275 mm
Length
275 mm

Description

Linear Guide Rail, Overall Length 275 mm, Overall Width 9 mm, Overall Height 7.1 mm, Rail Material Aluminum, Manufacturer Size 9, Number of Mounting Holes 14, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 20 mm, Mounting Hole Center to Shaft End 10 mm, Channel Material Steel, Series MR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.