Linear Rail, 320 mm L, 12 mm W, 8 mmH

  • Mfr # MR12R-0320
  • Zoro # G1864116
product price: 
$
52.19
/ea

Key Features

Type
Mini-Rail
Overall Length
320 mm
Overall Width
12 mm
Overall Height
8 mm
Rail Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR12R-0320
Zoro #
G1864116
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Mini-Rail
Rail Material
Aluminum
For Use With
Redi-Rail Sliders
Mounting Hole from Shaft End
10 mm
Temp. Range (F)
0 Degrees to 248 Degrees F
Temp. Range
0 - 248F
Mounting Hole Center to Center
25 mm
Raceway
RC60 Steel Shaft
Number of Rail Holes
13
Rail Finish
Ceramic Coated
Screw Type
Low Profile Socket Head Cap
Number of Mounting Holes
13
Series
MR
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Raceway Material
RC60 Steel Shaft
Includes Rollers
Rollers Not Included
Requires Lubrication
Lubricant Not Required
Operating Temperature - Minimum
0 Degrees F
Weight
70.4 g
Operating Temperature - Maximum
248 Degrees F
Rail Type
Profile
Mounting Hole Center to Shaft End
13 mm
System of Measurement
Metric
Channel Material
Steel
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
320 mm
Overall Width
12 mm
Overall Height
8 mm
Mounting Hole Size
3.5 mm
Manufacturer Size
12
Wire Rope Length
320 mm
Length
320 mm

Description

Linear Guide Rail, Overall Length 320 mm, Overall Width 12 mm, Overall Height 8 mm, Rail Material Aluminum, Manufacturer Size 12, Number of Mounting Holes 13, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 25 mm, Mounting Hole Center to Shaft End 13 mm, Channel Material Steel, Series MR, Mounting Hole Size 3.5 mm

Ratings & reviews