Linear Rail, 420 mmL, 30 mmW, 28 mmH

  • Mfr # RR30-0420
  • Zoro # G2634204
product price: 
$
69.49
/ea

Key Features

Overall Length
420 mm
Type
Redi-Rail
Overall Width
30 mm
Overall Height
28 mm
Rail Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RR30-0420
Zoro #
G2634204
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
Screw Type
Low Profile Socket Head Cap
Temp. Range (F)
0 Degrees to 248 Degrees F
For Use With
Redi-Rail Sliders
Number of Rail Holes
7
Mounting Hole from Shaft End
30 mm
Temp. Range
0 - 248F
Raceway
RC60 Steel Shaft
Mounting Hole Center to Center
60 mm
Rail Finish
Aluminum w/Steel Insert
Number of Mounting Holes
7
Raceway Material
RC60 Steel Shaft
Maximum Operating Temperature
248 Degrees F
Series
RR
Minimum Operating Temperature
0 Degrees F
Includes Rollers
Rollers Included
Operating Temperature - Minimum
-4 Degrees F
Weight
0.365 kg
Mounting Hole Center to Shaft End
30 mm
Channel Material
Steel
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Load Direction
Axial, Radial
Rail Type
Slide
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
420 mm
Overall Width
30 mm
Overall Height
28 mm
Mounting Hole Size
M5
Manufacturer Size
30
Wire Rope Length
420 mm
Length
420 mm

Description

Linear Guide Rail, Overall Length 420 mm, Overall Width 30 mm, Overall Height 28 mm, Rail Material Aluminum Alloy, Manufacturer Size 30, Number of Mounting Holes 7, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series RR

Ratings & reviews