Linear Rail, 480 mm L, 45 mm W, 20.4 mmH

  • Mfr # RR45-0480
  • Zoro # G0849134
product price: 
$
79.89
/ea

Key Features

Type
Redi-Rail
Overall Length
480 mm
Overall Width
45 mm
Overall Height
20.4 mm
Rail Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RR45-0480
Zoro #
G0849134
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
Rail Finish
Aluminum w/Steel Insert
Screw Type
Low Profile Socket Head Cap
Raceway
RC60 Steel Shaft
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
30 mm
Number of Rail Holes
8
Temp. Range
0 - 248F
Temp. Range (F)
0 Degrees to 248 Degrees F
For Use With
Redi-Rail Sliders
Number of Mounting Holes
8
Raceway Material
RC60 Steel Shaft
Series
RR
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Weight
0.825 kg
Load Direction
Axial, Radial
Includes Rollers
Rollers Included
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Rail Type
Slide
System of Measurement
Metric
Mounting Hole Center to Shaft End
30 mm
Channel Material
Steel
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
480 mm
Overall Width
45 mm
Overall Height
20.4 mm
Mounting Hole Size
M6
Manufacturer Size
45
Wire Rope Length
480 mm
Length
480 mm

Description

Linear Guide Rail, Overall Length 480 mm, Overall Width 45 mm, Overall Height 20.4 mm, Rail Material Aluminum Alloy, Manufacturer Size 45, Number of Mounting Holes 8, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series RR

Ratings & reviews