Ball Rail, 600 mm L, 28 mm W, 26 mmH

  • Mfr # 521H30A+600
  • Zoro # G0805384
product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Overall Length
600 mm
Type
500 Series
Overall Width
28 mm
Overall Height
26 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H30A+600
Zoro #
G0805384
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Number of Rail Holes
8
Agency Compliance
DIN 645-1
Mounting Hole Center to Center
80 mm
For Use With
500 Series Ball Carriages
Screw Type
Hex Head
Rail Finish
Hardened Steel
Mounting Hole from Shaft End
20 mm
Number of Mounting Holes
6
Minimum Operating Temperature
-40 Degrees C
Series
500
Maximum Operating Temperature
80 Degrees C
Operating Temperature - Minimum
-40 Degrees F
Requires Lubrication
Lubricant Required
Rail Type
Profile
System of Measurement
Metric
Weight
2.6 kg
Mounting Hole Type
Threaded
Operating Temperature - Maximum
176 Degrees F
Standards
DIN 645-1
Mounting Hole Center to Shaft End
20 mm
Compatible Bearing Type
Ball
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
600 mm
Overall Width
28 mm
Overall Height
26 mm
Size
30
Dimension S3
M8
Dimension Y1/Y2
20 mm
Thread Size
M8
Dimension G1
10 mm
Dimension X
80 mm
Dimension J1
26 mm
Dimension B1
28 mm
Dimension G2
14.5 mm
Dimension F1
9 mm
Mounting Hole Size
15 mm
Dimension F2
15 mm
Manufacturer Size
30
Wire Rope Length
600 mm
Length
600 mm

Description

Profile Ball Rail, Overall Length 600 mm, Overall Width 28 mm, Overall Height 26 mm, Rail Material Steel, Manufacturer Size 30, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews