Shop PBC LINEAR

Linear Rail, 720 mm L, 45 mm W, 20.4 mmH

  • Mfr # RR45-0720
  • Zoro # G1973867

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
720 mm
Type
Redi-Rail
Overall Width
45 mm
Overall Height
20.4 mm
Rail Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RR45-0720
Zoro #
G1973867
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
Mounting Hole from Shaft End
30 mm
Temp. Range
0 - 248F
For Use With
Redi-Rail Sliders
Mounting Hole Center to Center
60 mm
Screw Type
Low Profile Socket Head Cap
Raceway
RC60 Steel Shaft
Rail Finish
Aluminum w/Steel Insert
Temp. Range (F)
0 Degrees to 248 Degrees F
Number of Rail Holes
12
Number of Mounting Holes
12
Maximum Operating Temperature
248 Degrees F
Raceway Material
RC60 Steel Shaft
Minimum Operating Temperature
0 Degrees F
Series
RR
Operating Temperature - Maximum
176 Degrees F
Load Direction
Axial, Radial
Weight
1.237 kg
Channel Material
Steel
Includes Rollers
Rollers Included
Operating Temperature - Minimum
-4 Degrees F
Rail Type
Slide
System of Measurement
Metric
Mounting Hole Center to Shaft End
30 mm
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
720 mm
Overall Width
45 mm
Overall Height
20.4 mm
Mounting Hole Size
M6
Manufacturer Size
45
Wire Rope Length
720 mm
Length
720 mm

Description

Linear Guide Rail, Overall Length 720 mm, Overall Width 45 mm, Overall Height 20.4 mm, Rail Material Aluminum Alloy, Manufacturer Size 45, Number of Mounting Holes 12, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series RR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.