Linear Rail, 470 mm L, 15 mm W, 9.2 mmH

  • Mfr # MR15R-0470
  • Zoro # G2624517
product price: 
$
74.39
/ea

Key Features

Overall Length
470 mm
Type
Mini-Rail
Overall Width
15 mm
Overall Height
9.2 mm
Rail Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR15R-0470
Zoro #
G2624517
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Mini-Rail
Rail Material
Aluminum
Mounting Hole from Shaft End
15 mm
Number of Rail Holes
12
Mounting Hole Center to Center
40 mm
Rail Finish
Ceramic Coated
Raceway
RC60 Steel Shaft
Screw Type
Low Profile Socket Head Cap
For Use With
Redi-Rail Sliders
Temp. Range
0 - 248F
Temp. Range (F)
0 Degrees to 248 Degrees F
Number of Mounting Holes
12
Series
MR
Raceway Material
RC60 Steel Shaft
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
-400 Degrees F
Mounting Hole Center to Shaft End
20 mm
Operating Temperature - Maximum
248 Degrees F
Channel Material
Steel
Weight
178.6 g
Includes Rollers
Rollers Not Included
Requires Lubrication
Lubricant Not Required
Rail Type
Profile
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
470 mm
Overall Width
15 mm
Overall Height
9.2 mm
Mounting Hole Size
3.5 mm
Manufacturer Size
15
Wire Rope Length
470 mm
Length
470 mm

Description

Linear Guide Rail, Overall Length 470 mm, Overall Width 15 mm, Overall Height 9.2 mm, Rail Material Aluminum, Manufacturer Size 15, Number of Mounting Holes 12, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 40 mm, Mounting Hole Center to Shaft End 20 mm, Channel Material Steel, Series MR

Ratings & reviews