Linear Rail, 880 mm L, 20 mm W, 13.4 mmH

  • Mfr # MR20R-0880
  • Zoro # G2845595
product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
880 mm
Type
Mini-Rail
Overall Width
20 mm
Overall Height
13.4 mm
Rail Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR20R-0880
Zoro #
G2845595
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Mini-Rail
Rail Material
Aluminum
Raceway
RC60 Steel Shaft
Screw Type
Low Profile Socket Head Cap
Mounting Hole from Shaft End
20 mm
Rail Finish
Ceramic Coated
Number of Rail Holes
15
Temp. Range
0 - 248F
Mounting Hole Center to Center
60 mm
Temp. Range (F)
0 Degrees to 248 Degrees F
For Use With
Redi-Rail Sliders
Number of Mounting Holes
15
Series
MR
Raceway Material
RC60 Steel Shaft
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Mounting Hole Center to Shaft End
30 mm
Operating Temperature - Minimum
-400 Degrees F
Rail Type
Profile
Requires Lubrication
Lubricant Not Required
Operating Temperature - Maximum
248 Degrees F
System of Measurement
Metric
Weight
422.4 g
Includes Rollers
Rollers Not Included
Channel Material
Steel
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
880 mm
Overall Width
20 mm
Overall Height
13.4 mm
Mounting Hole Size
6 mm
Manufacturer Size
20
Wire Rope Length
880 mm
Length
880 mm

Description

Linear Guide Rail, Overall Length 880 mm, Overall Width 20 mm, Overall Height 13.4 mm, Rail Material Aluminum, Manufacturer Size 20, Number of Mounting Holes 15, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series MR

Ratings & reviews