Shop PBC LINEAR

Linear Rail, 3.5 ft L, 45 mm W, 20.4 mmH

  • Mfr # RR45-0960
  • Zoro # G2223575

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Overall Length
37.79 in
Overall Width
45 mm
Overall Height
20.4 mm
Rail Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RR45-0960
Zoro #
G2223575
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
Raceway
RC60 Steel Shaft
Temp. Range
0 - 248F
Screw Type
Low Profile Socket Head Cap
Mounting Hole Center to Center
60 mm
Rail Finish
Aluminum w/Steel Insert
Temp. Range (F)
0 Degrees to 248 Degrees F
For Use With
Redi-Rail Sliders
Number of Rail Holes
16
Mounting Hole from Shaft End
30 mm
Number of Mounting Holes
16
Series
RR
Maximum Operating Temperature
248 Degrees F
Raceway Material
RC60 Steel Shaft
Minimum Operating Temperature
0 Degrees F
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Rail Type
Slide
System of Measurement
Metric
Load Direction
Axial, Radial
Includes Rollers
Rollers Included
Weight
1.649 kg
Mounting Hole Center to Shaft End
30 mm
Channel Material
Steel
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
37.79 in
Overall Width
45 mm
Overall Height
20.4 mm
Mounting Hole Size
M6
Manufacturer Size
45
Wire Rope Length
37.79 in
Length
37.79 in

Description

Linear Guide Rail, Overall Length 37.79 in, Overall Width 45 mm, Overall Height 20.4 mm, Rail Material Aluminum Alloy, Manufacturer Size 45, Number of Mounting Holes 16, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series RR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.