Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 in D, Carbon Steel

  • Mfr # NIL16-060.000

  • Zoro # G1159977


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Carbon Steel
Dia. Tolerance Min.
0.999 in
Finish
Polished
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIL16-060.000
Zoro #
G1159977
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in
Length
60 in
Dia. Tolerance Min.
0.999 in
Travel Length (In.)
60 in
Dia. Tolerance Max.
1 in
Diameter Tolerance Class
Class L
Overall Length
60 in
Diameter Tolerance - Minimum
-0.001 in
Diameter
1 in
Diameter Tolerance - Maximum
0 in
Length Tolerance
0.03 in

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Polished
Min. Surface Hardness
60 RC
For Use With
Linear Ball Bearings, Lined Bearings
Temp. Range (F)
0 Degrees - 400 Degrees F
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Series
NIL
Shaft Type
Solid Shaft
Weight Per Inch
0.222 lb
Tolerance Class
L
Roughness
8-12 uin RMS
End Type
Plain Ends
Core Type
Solid
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
0 Degrees F
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.