Zoro Homepage

Linear Shaft, 10 mm D, Stainless Steel

  • Mfr # NIM10SS-0300-SL

  • Zoro # G009615707


product price: $57.49
/ea

Key Features

Material
Stainless Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Material
Stainless Steel
Shaft Drilling
Undrilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM10SS-0300-SL
Zoro #
G009615707
UPC #
-
Country of Origin
United States

Dimensions

Weight Per Length
620 g/m
Minimum Hardness Depth
1.02 mm
Shaft Length
300 mm
Length Tolerance
0.8 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Diameter
10 mm
Overall Length
300 mm
Diameter Tolerance - Maximum
0 mm
Diameter Tolerance - Minimum
-0.013 mm
Diameter
10 mm

Details

Item
Linear Shaft
Material
Stainless Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Material
Stainless Steel
Shaft Drilling
Undrilled
Product Type
Linear Shaft
Shaft Material Grade
440
Shaft Material Finish
Polished
Surface Roughness
8-12 RMS
Standards
ISO
System of Measurement
Metric
Roughness
8-12 uin RMS
Weight Per Meter
0.62 kg
End Type
Plain Ends
Surface Hardness - Minimum
50 HRC
Tolerance Class
M
Series
NIMSS
Core Type
Solid
Shaft Type
Solid Shaft

Description

Linear Shaft, System of Measurement Metric, Diameter 10 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.