Zoro Homepage

Linear Shaft, 16 mm D, Stainless Steel

  • Mfr # NIPDM16SS-0150-SL

  • Zoro # G009615967


product price: $69.19
/ea

Key Features

Material
Stainless Steel
Mounting Hole Center to Center
150 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Hole Thread Size
M5 x 0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM16SS-0150-SL
Zoro #
G009615967
UPC #
-
Country of Origin
United States

Dimensions

Shaft Hole Thread Size
M5 x 0.8 mm
Shaft Length
150 mm
Shaft Diameter Tolerance
+/-0.013 mm
Length Tolerance
0.8 mm
Shaft Diameter
16 mm
Weight Per Length
1,570 g/m
Overall Length
150 mm
Diameter Tolerance - Maximum
0 mm
Mounting Hole Diameter
5 mm
Diameter Tolerance - Minimum
-0.011 mm
Diameter
16 mm
Mounting Hole Thread Size
M5 x 0.8

Details

Item
Linear Shaft
Material
Stainless Steel
Mounting Hole Center to Center
150 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Surface Roughness
8-12 RMS
Shaft Hole Spacing
150 mm
Shaft Drilling
Pre-Drilled
Shaft Material Grade
440
System of Measurement
Metric
Product Type
Linear Shaft
Shaft Hardness
RC 60
Shaft Material Finish
Polished
Standards
ISO
Shaft Material
Stainless Steel
Shaft End to Hole
75 mm
Roughness
8-12 uin RMS
Number of Mounting Holes
1
Mounting Hole Type
Tapped
Shaft Type
Pre-Drilled Shaft
Weight Per Meter
1.57 kg
End Type
Plain Ends
Series
NIPDM
Mounting Hole Center to Shaft End
75 mm
Surface Hardness - Minimum
60 HRC
Core Type
Solid

Description

Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 150 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M5 x 0.8, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.