Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 20 mm D, Carbon Steel

  • Mfr # NIM20-0600-SL

  • Zoro # G409616243


product price: $63.39
/ea

Key Features

Material
Carbon Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Length
600 mm
Minimum Hardness Depth
1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM20-0600-SL
Zoro #
G409616243
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
600 mm
Minimum Hardness Depth
1.52 mm
Weight Per Length
2,450 g/m
Shaft Diameter
20 mm
Shaft Diameter Tolerance
+/-0.013 mm
Length Tolerance
0.8 mm
Overall Length
600 mm
Diameter Tolerance - Minimum
-0.013 mm
Diameter Tolerance - Maximum
0 mm
Diameter
20 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Standards
ISO
Shaft Hardness
RC 60
Shaft Material Grade
1060
Shaft Drilling
Undrilled
Surface Roughness
8-12 RMS
Product Type
Linear Shaft
Shaft Material Finish
Polished
Shaft Material
Carbon Steel
System of Measurement
Metric
Surface Hardness - Minimum
60 HRC
Roughness
8-12 uin RMS
End Type
Plain Ends
Shaft Type
Solid Shaft
Series
NIM
Core Type
Solid
Weight Per Meter
2.45 kg

Description

Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.