Zoro Homepage

Linear Shaft, 20 mm D, Stainless Steel

  • Mfr # NIM20SS-0600-SL

  • Zoro # G709615755


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Standards
ISO
Minimum Hardness Depth
1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM20SS-0600-SL
Zoro #
G709615755
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hardness Depth
1.52 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Diameter
20 mm
Shaft Length
600 mm
Length Tolerance
0.8 mm
Weight Per Length
2,450 g/m
Diameter Tolerance - Minimum
-0.013 mm
Diameter Tolerance - Maximum
0 mm
Overall Length
600 mm
Diameter
20 mm

Description

Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.