Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 25 mm D, Steel

  • Mfr # NIPDM25-1000-SL

  • Zoro # G809615853


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Mounting Hole Center to Center
200 mm
Product Type
Linear Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM25-1000-SL
Zoro #
G809615853
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
25 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Hole Thread Size
M8 x 1.25 mm
Shaft Length
1,000 mm
Length Tolerance
0.8 mm
Overall Length
1,000 mm
Diameter Tolerance - Maximum
0 mm
Mounting Hole Thread Size
M8 x 1.25
Diameter
25 mm
Diameter Tolerance - Minimum
-0.011 mm
Mounting Hole Diameter
8 mm

Details

Item
Linear Shaft
Material
Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Mounting Hole Center to Center
200 mm
Product Type
Linear Shaft
Shaft Hole Spacing
200 mm
Shaft Material Finish
Polished
Shaft End to Hole
100 mm
Surface Roughness
8-12 RMS
Shaft Material
Carbon Steel
Standards
ISO
Shaft Drilling
Pre-Drilled
Shaft Material Grade
1060
System of Measurement
Metric
Surface Hardness - Minimum
60 HRC
Series
NIPDM
Mounting Hole Type
Tapped
Number of Mounting Holes
5
End Type
Plain Ends
Core Type
Solid
Weight Per Meter
3.8 kg
Mounting Hole Center to Shaft End
100 mm
Roughness
8-12 uin RMS
Shaft Type
Pre-Drilled Shaft

Description

Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M8 x 1.25, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.