Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 30 mm D, Carbon Steel

  • Mfr # NIM30-0300-SL

  • Zoro # G609616272


product price: $48.89
/ea

Key Features

Material
Carbon Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Product Type
Linear Shaft
Shaft Material Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM30-0300-SL
Zoro #
G609616272
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hardness Depth
2.03 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Diameter
30 mm
Shaft Length
300 mm
Length Tolerance
0.8 mm
Diameter
30 mm
Overall Length
300 mm
Diameter Tolerance - Minimum
-0.013 mm
Diameter Tolerance - Maximum
0 mm

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Product Type
Linear Shaft
Shaft Material Finish
Polished
Shaft Material Grade
1060
Shaft Hardness
RC 60
System of Measurement
Metric
Shaft Drilling
Undrilled
Shaft Material
Carbon Steel
Surface Roughness
8-12 RMS
Standards
ISO
Weight Per Meter
5.5 kg
End Type
Plain Ends
Shaft Type
Solid Shaft
Roughness
8-12 uin RMS
Core Type
Solid
Series
NIM
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.