Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 40 mm D, Steel

  • Mfr # NIPDM40-1000-SL

  • Zoro # G209615903


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Mounting Hole Center to Center
200 mm
Finish
Polished
Shaft Hole Thread Size
M10 x 1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM40-1000-SL
Zoro #
G209615903
UPC #
-
Country of Origin
United States

Dimensions

Shaft Hole Thread Size
M10 x 1.5 mm
Shaft Diameter
40 mm
Shaft Length
1,000 mm
Length Tolerance
1.6 mm
Shaft Diameter Tolerance
+/-0.016 mm
Overall Length
1,000 mm
Diameter Tolerance - Minimum
-0.013 mm
Diameter
40 mm
Mounting Hole Diameter
10 mm
Mounting Hole Thread Size
M10 x 1.5
Diameter Tolerance - Maximum
0 mm

Details

Item
Linear Shaft
Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Mounting Hole Center to Center
200 mm
Finish
Polished
Shaft End to Hole
100 mm
Shaft Drilling
Pre-Drilled
Shaft Material
Carbon Steel
Shaft Material Grade
1060
Product Type
Linear Shaft
System of Measurement
Metric
Shaft Material Finish
Polished
Shaft Hole Spacing
200 mm
Shaft Hardness
RC 60
Surface Roughness
8-12 RMS
Standards
ISO
Core Type
Solid
Series
NIPDM
Roughness
8-12 uin RMS
Weight Per Meter
9.8 kg
Number of Mounting Holes
5
Shaft Type
Pre-Drilled Shaft
Mounting Hole Center to Shaft End
100 mm
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Mounting Hole Type
Tapped

Description

Linear Shaft, System of Measurement Metric, Diameter 40 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M10 x 1.5, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.