Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 6 mm D, Carbon Steel

  • Mfr # NIM06-300-SL

  • Zoro # G709616219


product price: $17.19
/ea

Key Features

Material
Carbon Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Diameter
6 mm
Shaft Material Grade
1060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM06-300-SL
Zoro #
G709616219
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
6 mm
Shaft Diameter Tolerance
+/-0.013 mm
Length Tolerance
0.8 mm
Shaft Length
300 mm
Minimum Hardness Depth
1.02 mm
Weight Per Length
230 g/m
Diameter Tolerance - Maximum
0 mm
Overall Length
300 mm
Diameter
6 mm
Diameter Tolerance - Minimum
-0.013 mm

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Material Grade
1060
Shaft Material
Carbon Steel
Surface Roughness
8-12 RMS
System of Measurement
Metric
Shaft Drilling
Undrilled
Shaft Material Finish
Polished
Product Type
Linear Shaft
Standards
ISO
Surface Hardness - Minimum
60 HRC
Roughness
8-12 uin RMS
Weight Per Meter
0.23 kg
Shaft Type
Solid Shaft
Series
NIM
End Type
Plain Ends
Core Type
Solid

Description

Linear Shaft, System of Measurement Metric, Diameter 6 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.