Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Sleeve Bearing, ID 1 3/4 In

  • Mfr # PS2832-24

  • Zoro # G0423884


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1 3/4 in
Outside Dia.
2 in
Material
Aluminum
Liner
Frelon(TM) Gold
Recommended Housing Bore
2.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2832-24
Zoro #
G0423884
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 3/4 in
Outside Dia.
2 in
Length
3 in
Dimension B
2.002 in
Outside Dia. Tolerance
+/-0.001
Inside Dia. Tolerance
+/-0.001
Dimension L
2.99 in
Overall Length
3 in
Outside Diameter Tolerance
+0.002/+0.001 in
Inside Diameter
1 3/4 in
Inside Diameter Tolerance
+0.0005/+0.0005 in
Outside Diameter
2 in

Details

Item
Linear Sleeve Bearing
Material
Aluminum
Liner
Frelon(TM) Gold
Recommended Housing Bore
2.003 in
Max. Pv
20,000 lb/sq in-fpm
Number of Pieces
1500
Lubrication
Self Lubricating
Static Load Capacity
15,658 lbf
Type
Closed
Minimum Operating Temperature
-400 Degrees F
Static Load Capacity (N)
15,658 lbf
Series
PS
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Self-Lubrication
Self-Lubricating
Running Clearance Class
Precision
Bearing Type
Closed
Maximum PV
20,000 lb/sq in-fpm

Description

Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 3/4 in, Outside Diameter 2 in, Overall Length 3 in, Static Load Capacity 15,658 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 2.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.