Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Sleeve Flange Bearing, ID 3/8 In

  • Mfr # PSF0610-06

  • Zoro # G2679442


product price: $19.19
/ea

Key Features

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Material
Aluminum
Flange Dia.
7/8 in
Static Load Capacity
824 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF0610-06
Zoro #
G2679442
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Flange Dia.
7/8 in
Outside Dia. Tolerance
+/-0.001
Dimension B
0.627 in
Length
3/4 in
Inside Dia. Tolerance
+/-0.001
Dimension L
0.74 in
Flange Thickness
1/8 in
Dimension C
0.875 in
Flange Diameter
7/8 in
Inside Diameter
3/8 in
Overall Length
3/4 in
Outside Diameter
5/8 in

Details

Item
Linear Sleeve Bearing
Material
Aluminum
Static Load Capacity
824 lbf
Number of Pieces
1500
Max. Pv
20,000 lb/sq in-fpm
Liner
Frelon(TM) Gold
Recommended Housing Bore
0.627 in
Lubrication
Self Lubricating
Type
Closed
Series
PSF
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Static Load Capacity (N)
824 lbf
Self-Lubrication
Self-Lubricating
Maximum PV
20,000 lb/sq in-fpm
Bearing Type
Closed

Description

Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Overall Length 3/4 in, Static Load Capacity 824 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 7/8 in, Flange Thickness 1/8 in, Bearing Type Closed, Recommended Housing Bore 0.627 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.