Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Sleeve Flange Bearing, ID 5/8 In

  • Mfr # PSF1014-08

  • Zoro # G0363991


product price: $27.59
/ea

Key Features

Inside Dia.
5/8 in
Outside Dia.
7/8 in
Material
Aluminum
Liner
Frelon(TM) Gold
Flange Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF1014-08
Zoro #
G0363991
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
7/8 in
Flange Thickness
1/8 in
Length
1 in
Flange Dia.
1 in
Dimension L
0.99 in
Outside Dia. Tolerance
+/-0.001
Dimension B
0.877 in
Inside Dia. Tolerance
+/-0.001
Dimension C
1 in
Flange Diameter
1 in
Inside Diameter
5/8 in
Outside Diameter
7/8 in
Overall Length
1 in

Details

Item
Linear Sleeve Bearing
Material
Aluminum
Liner
Frelon(TM) Gold
Static Load Capacity
1,842 lbf
Lubrication
Self Lubricating
Max. Pv
20,000 lb/sq in-fpm
Recommended Housing Bore
0.877 in
Type
Closed
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Series
PSF
Static Load Capacity (N)
1,842 lbf
Self-Lubrication
Self-Lubricating
Maximum PV
20,000 lb/sq in-fpm
Bearing Type
Closed

Description

Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 7/8 in, Overall Length 1 in, Static Load Capacity 1,842 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1 in, Flange Thickness 1/8 in, Bearing Type Closed, Recommended Housing Bore 0.877 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.