Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinShaft w/Supp Rail, Alum, 0.5 In D, 12 In

  • Mfr # CCR08-012.000

  • Zoro # G0466356


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Material
Aluminum
Overall Height (In.)
1.375 in
Dimension F
0.169 in
Base Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR08-012.000
Zoro #
G0466356
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Length
12 in
Overall Height (In.)
1.375 in
Dimension F
0.169 in
Base Width (In.)
1 in
Dia. Tolerance Min.
0.499 in
Travel Length (In.)
12 in
Dia. Tolerance Max.
0.5 in
Mounting Hole Size
0.169 in
Dimension B
1.5 in
Dimension E
1 in
Bolt Size
#6
Dimension C
0.25 in
Base Height (In.)
0.188 in
Shaft Diameter
1/2 in
Shaft Hole Thread Size
#6
Center Height
1.125 in
Support Rail Length
12 in
Rail Mount Hole Center to Center Width
1 in
Shaft Length
12 in
Rail Mount Hole Center to Center Length
4 in
Diameter Tolerance - Maximum
-0.0004 in
Rail Top Width
0.188 in
Rail Mount Hole Thread Size
#6
Center to Rail End Width
0.75 in
Rail Base Overall Width
1.5 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Surface to Shaft Center (In.)
1.125 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Finish
Ceramic Coated
Min. Surface Hardness
70 RC
Mounting Hole Center to Center
4 in
Mounting Hole from Shaft End
2 in
Mounting Holes
Clean
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Support Rail Drilling
Pre-Drilled
Support Rail Material
Aluminum
Rail End to Hole
2 in
Shaft Material Finish
Ceramic Coated
Shaft Material
Aluminum
Shaft Drilling
Pre-Drilled
Shaft Hole Spacing
4 in
Product Type
Linear Shafting and Rail
Minimum Operating Temperature
0 Degrees F
Shaft End to Hole
2 in
Support Rail Material Finish
Ceramic Coated
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1/2 in, Shaft Length 12 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.125 in, Rail Base Overall Width 1.5 in, Diameter Tolerance - Maximum -0.0004 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 4 in, Shaft End to Hole 2 in, Shaft Hole Thread Size #6, Support Rail Drilling Pre-Drilled, Rail Top Width 0.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.