Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinShaft w/SuppRail, Alum, 0.75 In D, 24 In

  • Mfr # CCR12-024.000

  • Zoro # G2324043


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Aluminum
Mounting Hole Size
0.221 in
Temp. Range (F)
0 Degrees - 400 Degrees F
Overall Height (In.)
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR12-024.000
Zoro #
G2324043
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Length
24 in
Mounting Hole Size
0.221 in
Overall Height (In.)
1.875 in
Dimension E
1.25 in
Dimension C
0.375 in
Dia. Tolerance Min.
0.749 in
Dimension F
0.221 in
Dimension B
1.75 in
Bolt Size
#10
Dia. Tolerance Max.
0.75 in
Base Height (In.)
0.25 in
Travel Length (In.)
24 in
Base Width (In.)
1.25 in
Center to Rail End Width
0.87 in
Support Rail Length
24 in
Shaft Length
24 in
Shaft Hole Thread Size
#10
Rail Mount Hole Center to Center Width
1.25 in
Diameter Tolerance - Maximum
-0.0004 in
Shaft Diameter
3/4 in
Rail Mount Hole Thread Size
#10
Rail Mount Hole Center to Center Length
6 in
Rail Top Width
0.375 in
Center Height
1.5 in
Rail Base Overall Width
1.75 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Hole Center to Center
6 in
Min. Surface Hardness
70 RC
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Surface to Shaft Center (In.)
1.5 in
Finish
Ceramic Coated
Mounting Hole from Shaft End
3 in
Mounting Holes
Clean
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Support Rail Material
Aluminum
Support Rail Material Finish
Ceramic Coated
Support Rail Drilling
Pre-Drilled
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Shaft Material
Aluminum
Shaft End to Hole
3 in
Shaft Hole Spacing
6 in
Shaft Material Finish
Ceramic Coated
Product Type
Linear Shafting and Rail
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F
Shaft Drilling
Pre-Drilled
Rail End to Hole
3 in

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 3/4 in, Shaft Length 24 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.5 in, Rail Base Overall Width 1.75 in, Diameter Tolerance - Maximum -0.0004 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 6 in, Shaft End to Hole 3 in, Shaft Hole Thread Size #10, Support Rail Drilling Pre-Drilled, Rail Top Width 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.