Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinShaft w/SuppRail, Alum, 0.75 In D, 36 In

  • Mfr # CCR12-036.000

  • Zoro # G2277387


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Aluminum
Finish
Ceramic Coated
Dia. Tolerance Min.
0.749 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR12-036.000
Zoro #
G2277387
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Length
36 in
Dia. Tolerance Min.
0.749 in
Dimension F
0.221 in
Base Height (In.)
0.25 in
Overall Height (In.)
1.875 in
Mounting Hole Size
0.221 in
Travel Length (In.)
36 in
Base Width (In.)
1.25 in
Bolt Size
#10
Dimension E
1.25 in
Dimension B
1.75 in
Dimension C
0.375 in
Dia. Tolerance Max.
0.75 in
Rail Top Width
0.375 in
Support Rail Length
36 in
Shaft Length
36 in
Rail Base Overall Width
1.75 in
Shaft Hole Thread Size
#10
Center to Rail End Width
0.87 in
Shaft Diameter
3/4 in
Rail Mount Hole Thread Size
#10
Rail Mount Hole Center to Center Length
6 in
Diameter Tolerance - Maximum
-0.0004 in
Rail Mount Hole Center to Center Width
1.25 in
Center Height
1.5 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Finish
Ceramic Coated
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Hole from Shaft End
3 in
Mounting Hole Center to Center
6 in
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Holes
Clean
Mounting Surface to Shaft Center (In.)
1.5 in
Min. Surface Hardness
70 RC
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Shaft Material
Aluminum
Maximum Operating Temperature
400 Degrees F
Product Type
Linear Shafting and Rail
Shaft Hole Spacing
6 in
Support Rail Material Finish
Ceramic Coated
Shaft Material Finish
Ceramic Coated
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Support Rail Drilling
Pre-Drilled
Rail End to Hole
3 in
Shaft End to Hole
3 in
Support Rail Material
Aluminum
Shaft Drilling
Pre-Drilled
Minimum Operating Temperature
0 Degrees F

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 3/4 in, Shaft Length 36 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.5 in, Rail Base Overall Width 1.75 in, Diameter Tolerance - Maximum -0.0004 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 6 in, Shaft End to Hole 3 in, Shaft Hole Thread Size #10, Support Rail Drilling Pre-Drilled, Rail Top Width 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.