Non-Captive Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR0602T-0250-NCF171-NNN-NNN

  • Zoro # G410374941


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Screw Type
Lead Screw
Travel per Step
0.060 mm
Insulation Resistance
100 Mohm
Assembly Type
Non-Captive Lead Screw Assembly
Screw Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR0602T-0250-NCF171-NNN-NNN
Zoro #
G410374941
UPC #
-
Country of Origin
United States

Dimensions

Screw Diameter
6 mm
Screw Length
250 mm
Lead Length
2 mm
Motor Size
NEMA 17
Motor Length
39.8 mm

Details

Item
Non-Captive Lead Screw
Screw Type
Lead Screw
Travel per Step
0.060 mm
Insulation Resistance
100 Mohm
Assembly Type
Non-Captive Lead Screw Assembly
Frame
NEMA 17
Screw Material Grade
300
Motor Maximum Operating Temperature
50 Degrees C
Nut Type
Anti-Backlash
Motor Type
Stepper Motor
Phase
2
Coating Material
PTFE
Thread Direction
Right
Nut Material
Stainless Steel
Step Accuracy
+/-5%
Screw Material
Stainless Steel
Motor Minimum Operating Temperature
-20 Degrees C
Right End Components
None
Lead Accuracy
0.003 in/ft
Rated Current
2 A
Left End Components
None
Percent Efficiency
60%
Electrical Connection
Plug-In Connector
Insulation Class
B
Steps per Revolution
200
Motor IP Rating
IP40
Winding Resistance
1.04 ohm

Description

Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 17, Insulation Class B, Screw Diameter 6 mm, Lead Length 2 mm, Screw Length 250 mm, Motor Length 39.8 mm, Rated Current 2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.