Non-Captive Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR0605T-0250-NCF171-NNN-NNN

  • Zoro # G010374938


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Step Accuracy
+/-5%
Screw Diameter
6 mm
Motor Minimum Operating Temperature
-20 Degrees C
Assembly Type
Non-Captive Lead Screw Assembly
Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR0605T-0250-NCF171-NNN-NNN
Zoro #
G010374938
UPC #
-
Country of Origin
United States

Dimensions

Screw Diameter
6 mm
Motor Size
NEMA 17
Screw Length
250 mm
Lead Length
5 mm
Motor Length
39.8 mm

Details

Item
Non-Captive Lead Screw
Step Accuracy
+/-5%
Motor Minimum Operating Temperature
-20 Degrees C
Assembly Type
Non-Captive Lead Screw Assembly
Screw Material
Stainless Steel
Insulation Class
B
Screw Material Grade
300
Travel per Step
0.125 mm
Nut Type
Anti-Backlash
Rated Current
2 A
Phase
2
Frame
NEMA 17
Electrical Connection
Plug-In Connector
Lead Accuracy
0.003 in/ft
Percent Efficiency
76%
Screw Type
Lead Screw
Nut Material
Stainless Steel
Motor Maximum Operating Temperature
50 Degrees C
Thread Direction
Right
Steps per Revolution
200
Motor Type
Stepper Motor
Coating Material
PTFE
Left End Components
None
Motor IP Rating
IP40
Winding Resistance
1.04 ohm
Insulation Resistance
100 Mohm
Right End Components
None

Description

Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 17, Insulation Class B, Screw Diameter 6 mm, Lead Length 5 mm, Screw Length 250 mm, Motor Length 39.8 mm, Rated Current 2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.