Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.375 In Bore, 2.750 In L

  • Mfr # PW06

  • Zoro # G3457212


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.375 in
Material
Aluminum Alloy
Temp. Range (F)
0 - 400
Dimension F
2.25 in
Dimension C
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW06
Zoro #
G3457212
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.375 in
Dimension F
2.25 in
Dimension C
2.75 in
Dimension E
1.437 in
Dimension A
0.5 in
Dimension d
0.938 in
Overall Width (In.)
1.75 in
Dimension G
1.125 in
Dimension H1
#6
Dimension K
0.875 in
Dimension J
0.188 in
Bolt Size
#6
Flange Thickness (In.)
0.188 in
Overall Length (In.)
2.75 in
Body Width (In.)
1.125 in
Dimension D
0.938 in
Dimension F1
0.875 in
Dimension B
1.75 in
Mounting Hole Dia. (In.)
0.1563 in
Overall Height (In.)
15/16 in
Dimension H
0.1563 in
Mounting Hole Dia. (mm)
0.15625 in
Dimension P
0.665 in
Length (In.)
2 3/4 in
Inside Dia.
3/8 in
Flange Thickness
0.188 in
Flange Width
1.75 in
Dimension a
0.5 in
Mounting Hole Diameter
0.156
Overall Length
2 3/4 in
Overall Height
1 in
Body Width
1.125 in
Inside Diameter
3/8 in

Details

Item
Mounted Linear Bearing
Material
Aluminum Alloy
Temp. Range (F)
0 - 400
Liner
Frelon(TM) Gold
Type
Closed Pillow Block
Static Load Capacity (Lb.)
2,040 lb
Retaining Ring
External
Static Load Capacity (N)
2,040 lbf
Accelerated Speed
14 Feet/Second
Steady State Speed
5 fps
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
0.5 in
Locking Type
Retaining Ring
Lubrication
Self Lubricating
Dynamic Load Capacity (Lb.)
1,020 lb
Bearing Type
Plain
Dynamic Load Capacity (N)
1,020 lbf
System of Measurement
Inch
Housing Style
Twin
Minimum Operating Temperature
-400 Degrees F
Series
PW
Maximum Operating Temperature
400 Degrees F
Dynamic Load Capacity
1,020 lbf
Mounting Surface to Shaft Center
0.5 in
Static Load Capacity
2,040 lbf
Pillow Block Type
Closed
Liner Material
Frelon(TM) Gold

Description

Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 2,040 lbf, Dynamic Load Capacity 1,020 lbf, Steady State Speed 5 fps, Series PW, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #6, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.