Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 2.000 In Bore, 10.000 In L

  • Mfr # PW32

  • Zoro # G0598507


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2 in
Material
Aluminum Alloy
Dimension E
5.25 in
Dimension C
10 in
Locking Type
Retaining Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW32
Zoro #
G0598507
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Dimension E
5.25 in
Dimension C
10 in
Dimension P
3.182 in
Flange Thickness (In.)
0.625 in
Dimension A
2.125 in
Dimension B
6 in
Dimension H
0.4063 in
Dimension H1
3/8 in
Overall Height (In.)
4 1/16 in
Body Width (In.)
4.5 in
Dimension d
4.063 in
Mounting Hole Dia. (mm)
0.40625 in
Dimension F1
3.25 in
Bolt Size
3/8 in
Overall Width (In.)
6 in
Dimension K
3.625 in
Dimension F
8.25 in
Dimension D
4.063 in
Mounting Hole Dia. (In.)
0.4063 in
Overall Length (In.)
10 in
Dimension G
4.5 in
Dimension J
0.625 in
Length (In.)
10 in
Flange Thickness
0.625 in
Flange Width
6 in
Inside Dia.
2 in
Dimension a
2.125 in
Overall Height
4 1/8 in
Overall Length
10 in
Mounting Hole Diameter
0.406 in
Body Width
4.5 in
Inside Diameter
2 in

Details

Item
Mounted Linear Bearing
Material
Aluminum Alloy
Locking Type
Retaining Ring
Mounting Surface to Shaft Center (In.)
2.125 in
Accelerated Speed
14 Feet/Second
Self-Alignment
Self-Aligning
Temp. Range (F)
0 - 400
Dynamic Load Capacity (Lb.)
25,050 lb
Lubrication
Self Lubricating
Type
Closed Pillow Block
Dynamic Load Capacity (N)
25,050 lbf
Bearing Type
Plain
Static Load Capacity (N)
50,100 lbf
Retaining Ring
External
Liner
Frelon(TM) Gold
Steady State Speed
5 fps
Static Load Capacity (Lb.)
50,100 lb
Housing Style
Twin
Series
PW
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Static Load Capacity
50,100 lbf
Mounting Surface to Shaft Center
2.125 in
Dynamic Load Capacity
25,050 lbf
Pillow Block Type
Closed
Liner Material
Frelon(TM) Gold

Description

Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 10 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 50,100 lbf, Dynamic Load Capacity 25,050 lbf, Steady State Speed 5 fps, Series PW, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size 3/8 in, Overall Height 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.