Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1001T-0508-RS-NNN-NNN-N

  • Zoro # G309788521


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Coating Material
PTFE
Nut Shape
Round
Nut Drag Torque
Free Wheeling
Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1001T-0508-RS-NNN-NNN-N
Zoro #
G309788521
UPC #
-
Country of Origin
United States

Dimensions

Screw Diameter
10 mm
Nut Bolt Circle Diameter
28.6 mm
Nut Length
25.4 mm
Nut Mounting Hole Diameter
5.1 mm
Screw Length
508 mm
Nut Flange Diameter
38.1 mm
Nut Flange Thickness
4.8 mm
Nut Diameter
15.9 mm
Lead Length
1 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Coating Material
PTFE
Nut Shape
Round
Nut Drag Torque
Free Wheeling
Screw Material
Stainless Steel
Assembly Type
Lead Screw and Nut Assembly
Nut Type
Standard
Screw Material Grade
300
Screw Type
Lead Screw
Percent Efficiency
28%
Nut Material
Stainless Steel
Lead Accuracy
0.003 in/ft
Left End Components
None
Right End Components
None
Nut Dynamic Load Capacity
445 N

Description

Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 10 mm, Lead Length 1 mm, Screw Length 508 mm, Nut Length 25.4 mm, Nut Flange Diameter 38.1 mm, Nut Dynamic Load Capacity 445 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 28.6 mm, Nut Diameter 15.9 mm, Nut Flange Thickness 4.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.