Precision Lead Screw, 0.003 in/ft Lead
- Mfr # LSR1201T-0508-RCF-NNN-NNN-N
- Zoro # G909788556
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Thread Direction
Right
Left End Components
None
Nut Mounting Hole Diameter
5.6 mm
Nut Length
44.5 mm
Nut Bolt Circle Diameter
35.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSR1201T-0508-RCF-NNN-NNN-N
- Zoro #
- G909788556
- UPC #
- -
- Country of Origin
- United States
- Item
- Precision Lead Screw
- Thread Direction
- Right
- Left End Components
- None
- Nut Material
- Stainless Steel
- Screw Type
- Lead Screw
- Lead Accuracy
- 0.003 in/ft
- Screw Material Grade
- 300
- Nut Drag Torque
- 0.0211 to 0.0264 Nm
- Nut Type
- Anti-Backlash
- Right End Components
- None
- Assembly Type
- Lead Screw and Nut Assembly
- Screw Material
- Stainless Steel
- Nut Shape
- Round
- Percent Efficiency
- 24%
- Coating Material
- PTFE
- Nut Dynamic Load Capacity
- 703 N
Dimensions
- Nut Mounting Hole Diameter
- 5.6 mm
- Nut Length
- 44.5 mm
- Nut Bolt Circle Diameter
- 35.7 mm
- Nut Flange Diameter
- 44.5 mm
- Screw Length
- 508 mm
- Screw Diameter
- 12 mm
- Nut Diameter
- 16.9 mm
- Nut Flange Thickness
- 6.4 mm
- Lead Length
- 1 mm
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 12 mm, Lead Length 1 mm, Screw Length 508 mm, Nut Length 44.5 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 703 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.