Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Guide, 500mm L, 7 mm W, 6.1 mm H

  • Mfr # MR07R-0500

  • Zoro # G2598714


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Overall Length
500 mm
Type
Mini-Rail
Overall Width
7 mm
Overall Height
6.1 mm
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR07R-0500
Zoro #
G2598714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 mm
Overall Width
7 mm
Overall Height
6.1 mm
Mounting Hole Size
2.4 mm
Manufacturer Size
7

Details

Item
Miniature Profile Guide
Type
Mini-Rail
Rail Material
Aluminum
Number of Rail Holes
30
Mounting Hole from Shaft End
5 mm
For Use With
Mini-Rail Carriages
Raceway
Ceramic Coated
Rail Finish
Ceramic Coated
Mounting Hole Center to Center
15 mm
Number of Mounting Holes
30
Series
MR
Raceway Material
Ceramic Coated
Weight
50 g
Rail Type
Profile
Operating Temperature - Minimum
-400 Degrees F
System of Measurement
Metric
Operating Temperature - Maximum
400 Degrees F
Mounting Hole Center to Shaft End
8 mm
Includes Rollers
Rollers Not Included
Requires Lubrication
Lubricant Not Required

Description

Miniature Profile Guide, Overall Length 500 mm, Overall Width 7 mm, Overall Height 6.1 mm, Rail Material Aluminum, Manufacturer Size 7, Number of Mounting Holes 30, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Mini-Rail Carriages, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 15 mm, Mounting Hole Center to Shaft End 8 mm, Series MR, Mounting Hole Size 2.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.