Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Assy, Alum & Steel, 0.750 In D, 24 In

  • Mfr # SRA12-024.000

  • Zoro # G3215606


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Length
24 in
Material
Aluminum Rail/1566 Carbon Steel Shaft
Mounting Hole Size
0.221 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA12-024.000
Zoro #
G3215606
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Length
24 in
Mounting Hole Size
0.221 in
Dimension C
0.375 in
Overall Height (In.)
1.875 in
Base Height (In.)
0.25 in
Travel Length (In.)
24 in
Base Width (In.)
1.75 in
Dia. Tolerance Max.
0.75 in
Dia. Tolerance Min.
0.749 in
Dimension E
1.25 in
Dimension F
0.221 in
Dimension B
1.75 in
Bolt Size
#10
Diameter Tolerance Class
Class L

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum Rail/1566 Carbon Steel Shaft
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Finish
Clear
Min. Surface Hardness
60 RC
Mounting Hole from Shaft End
3 in
Mounting Surface to Shaft Center (In.)
1.5 in
Mounting Hole Center to Center
6 in
Mounting Holes
Clean
Temp. Range (F)
0 Degrees - 400 Degrees F
Type
Aluminum Rail/Steel Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Surface Roughness 8 uin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.