Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Assy, Alum & Steel, 1.500 In D, 24 In

  • Mfr # SRA24-024.000

  • Zoro # G1818397


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Length
24 in
Material
Aluminum Rail/1566 Carbon Steel Shaft
Travel Length (In.)
24 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA24-024.000
Zoro #
G1818397
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/2 in
Length
24 in
Travel Length (In.)
24 in
Dia. Tolerance Max.
1.5 in
Dimension B
3 in
Bolt Size
5/16
Dia. Tolerance Min.
1.499 in
Dimension C
0.688 in
Mounting Hole Size
0.343 in
Base Height (In.)
0.375 in
Overall Height (In.)
3.25 in
Dimension F
0.343 in
Dimension E
2.25 in
Base Width (In.)
3 in
Diameter Tolerance Class
Class L

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum Rail/1566 Carbon Steel Shaft
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Hole from Shaft End
4 in
Mounting Surface to Shaft Center (In.)
2.5 in
Mounting Hole Center to Center
8 in
Mounting Holes
Clean
Finish
Clear
Min. Surface Hardness
60 RC
Type
Aluminum Rail/Steel Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Surface Roughness 8 uin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.