Shop PBC LINEAR
See all product information
Create Account
Linear Shaft, 1 1/4 in D, Aluminum Alloy
Mfr # CC20-042.000
Zoro # G0792854
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1 1/4 in
Material
Aluminum Alloy
Travel Length (In.)
42 in
Dia. Tolerance Max.
1.25 in
Temp. Range (F)
0 Degrees - 400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC20-042.000
- Zoro #
- G0792854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Dia.
- 1 1/4 in
- Length
- 42 in
- Travel Length (In.)
- 42 in
- Dia. Tolerance Max.
- 1.25 in
- Dia. Tolerance Min.
- 1.249 in
- Diameter Tolerance - Maximum
- 0 in
- Overall Length
- 42 in
- Length Tolerance
- 0.03 in
- Diameter Tolerance - Minimum
- -0.001 in
- Diameter
- 1 1/4 in
- Wire Rope Length
- 42 in
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 42 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.