Zoro Homepage

Single Roller Pillow Block, 44.45 mm

  • Mfr # MSPB-16-OPN-S

  • Zoro # G209788584


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Grease Lubrication
Overall Width
63.5 mm
Overall Length
44.45 mm
Standards
ISO
Overall Height
1.40625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPB-16-OPN-S
Zoro #
G209788584
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
63.5 mm
Overall Length
44.45 mm
Overall Height
1.40625 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Hole Diameter
0.1875 in
Mounting Bolt Size
#8
For Shaft Diameter
16 mm
Mount Hole Center to Center Length
1.125 in
Mount Hole Center to Center Width
2.125 in
Center Height
0.877 in

Details

Lubrication
Grease Lubrication
Standards
ISO
Item
Single Roller Pillow Block
Resistance Properties
Corrosion Resistance
Includes Scrapers
Scrapers Included
Bearing Material
Aluminum Alloy
Housing Material Name
Aluminum Alloy
Carriage Type
Single
System of Measurement
Metric
For Shaft Type
Round
Dynamic Load Rating
2,224.11 N

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 16 mm, Overall Length 44.45 mm, Overall Width 63.5 mm, Overall Height 1.40625 in, Center Height 0.877 in, Dynamic Load Rating 2,224.11 N, Carriage Type Single, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 1.125 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.