Single Roller Pillow Block, 4.75"L, 6"W
Mfr # F-SPB-32-OPN
Zoro # G309788590
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.75 in
Overall Height
3.5 in
Overall Width
6 in
Center Height
2.125 in
Resistance Properties
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-SPB-32-OPN
Zoro #
G309788590
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.75 in
Overall Height
3.5 in
Overall Width
6 in
Center Height
2.125 in
Mounting Bolt Size
3/8"
For Shaft Diameter
2 in
Mounting Hole Diameter
0.40625 in
Mount Hole Center to Center Width
5.25 in
Mount Hole Center to Center Length
3.25 in
Shaft Center to Mount Hole Width
2.5 in
Details
Item
Single Roller Pillow Block
Resistance Properties
Corrosion Resistance
Expansion Type
Floating
Carriage Type
Single
Minimum Operating Temperature
250 Degrees F
Roller Bearing Type
Ball Bearing
Dynamic Load Rating
2,400 lbf
For Shaft Type
Round
System of Measurement
Inch
Lubrication
Grease Lubrication
Weight
5 lb
Housing Material Name
Aluminum Alloy
Maximum Operating Temperature
392 Degrees F
Bearing Material
Aluminum Alloy
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 4.75 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 2,400 lbf, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 3.25 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.