Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 1,000mm L, 28mm H

  • Mfr # SRM12PD-1000-SL

  • Zoro # G109615980


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Size
4 mm
For Use With
Linear Shafting
Bolt Size
0.7 in
Mounting Hole Center to Center
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM12PD-1000-SL
Zoro #
G109615980
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
4 mm
Bolt Size
0.7 in
Thread Size
M4
Rail Top Width
6.6 mm
Shaft Length
1,000 mm
Rail Mount Hole Thread Size
M4 x 0.70
Rail Mount Hole Center to Center Width
29 mm
Rail Mount Hole Center to Center Length
120 mm
Rail Base Overall Width
43 mm
Weight Per Length
803 g/m
Shaft Diameter
12 mm
Length Tolerance
+0/-3.2 mm
Center Height
28 mm
Overall Width
48 mm
Mystery Dimension
28 mm
Base Height
4.76 mm
Compatible Shaft Diameter
12 mm
Overall Length
1,000 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
For Use With
Linear Shafting
Mounting Hole Center to Center
120 mm
Finish
Unfinished
Shaft Material
Carbon Steel
Support Rail Drilling
Pre-Drilled
Product Type
Linear Support Rail
Standards
ISO
Shaft Material Grade
1060
System of Measurement
Metric
Support Rail Material
Aluminum
Rail End to Hole
60 mm
Mounting Surface to Shaft Center
28 mm
Profile Type
Standard Profile
Mounting Hole Type
Threaded
Mounting Hole Center to Shaft End
60 mm
Surface Hardness - Minimum
60 HRC
Series
SRMPD

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,000 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 28 mm, Overall Width 48 mm, Overall Height Not Applicable, Mystery Dimension 28 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 4.76 mm, Profile Type Standard Profile, Bolt Size 0.7 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 4 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.