Zoro Homepage

Support Rail, Aluminum, 1,000mm L, 42mm H

  • Mfr # SRM25-1000-SL

  • Zoro # G709615724


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Center to Center
200 mm
For Use With
Linear Shafting
Finish
Unfinished
Bolt Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM25-1000-SL
Zoro #
G709615724
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
1.25 in
Mounting Hole Size
8 mm
Thread Size
M8
Center Height
42 mm
Shaft Length
1,000 mm
Rail Top Width
12.7 mm
Rail Mount Hole Center to Center Width
42 mm
Length Tolerance
+0/-3.2 mm
Rail Base Overall Width
60 mm
Shaft Diameter
25 mm
Weight Per Length
1,860 g/m
Compatible Shaft Diameter
25 mm
Overall Width
60 mm
Base Height
6.35 mm
Overall Length
1,000 mm
Mystery Dimension
42 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,000 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 42 mm, Overall Width 60 mm, Overall Height Not Applicable, Mystery Dimension 42 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 1.25 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.