Zoro Homepage

Support Rail, Aluminum, 1,000mm L, 70mm H

  • Mfr # SRM50PD-1000-SL

  • Zoro # G509616068


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
M12
Mounting Hole Size
12 mm
Bolt Size
1.75 in
Mounting Hole Center to Center
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM50PD-1000-SL
Zoro #
G509616068
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Mounting Hole Size
12 mm
Bolt Size
1.75 in
Rail Base Overall Width
82 mm
Shaft Length
1,000 mm
Rail Mount Hole Center to Center Width
62 mm
Rail Mount Hole Center to Center Length
200 mm
Length Tolerance
+0/-3.2 mm
Rail Mount Hole Thread Size
M12 x 1.75
Shaft Diameter
50 mm
Rail Top Width
20.3 mm
Center Height
70 mm
Compatible Shaft Diameter
50 mm
Mystery Dimension
70 mm
Base Height
10.5 mm
Overall Length
1,000 mm
Overall Width
82 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
200 mm
Finish
Unfinished
For Use With
Linear Shafting
Shaft Material Grade
1060
Standards
ISO
System of Measurement
Metric
Support Rail Drilling
Pre-Drilled
Rail End to Hole
100 mm
Shaft Material
Carbon Steel
Product Type
Linear Support Rail
Support Rail Material
Aluminum
Profile Type
Standard Profile
Mounting Hole Center to Shaft End
100 mm
Mounting Hole Type
Threaded
Mounting Surface to Shaft Center
70 mm
Surface Hardness - Minimum
60 HRC
Series
SRMPD

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,000 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 70 mm, Overall Width 82 mm, Overall Height Not Applicable, Mystery Dimension 70 mm, Thread Size M12, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 10.5 mm, Profile Type Standard Profile, Bolt Size 1.75 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.