Zoro Homepage

Support Rail, Aluminum, 300mm L, 28.5mm H

  • Mfr # SRM16PD-0300-SL

  • Zoro # G909615937


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
For Use With
Linear Shafting
Mounting Hole Center to Center
150 mm
Finish
Unfinished
Bolt Size
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM16PD-0300-SL
Zoro #
G909615937
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.8 in
Mounting Hole Size
5 mm
Thread Size
M5
Rail Base Overall Width
48 mm
Rail Mount Hole Center to Center Width
33 mm
Center Height
28.5 mm
Rail Top Width
7.94 mm
Shaft Diameter
16 mm
Length Tolerance
+0/-3.2 mm
Rail Mount Hole Center to Center Length
150 mm
Weight Per Length
1,004 g/m
Rail Mount Hole Thread Size
M5 x 0.80
Shaft Length
300 mm
Compatible Shaft Diameter
16 mm
Base Height
6.35 mm
Overall Length
300 mm
Mystery Dimension
28.5 mm
Overall Width
48 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
For Use With
Linear Shafting
Mounting Hole Center to Center
150 mm
Finish
Unfinished
Shaft Material Grade
1060
Product Type
Linear Support Rail
Support Rail Drilling
Pre-Drilled
System of Measurement
Metric
Shaft Material
Carbon Steel
Rail End to Hole
75 mm
Standards
ISO
Support Rail Material
Aluminum
Mounting Hole Type
Threaded
Profile Type
Standard Profile
Mounting Hole Center to Shaft End
75 mm
Series
SRMPD
Mounting Surface to Shaft Center
28.5 mm
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 300 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 28.5 mm, Overall Width 48 mm, Overall Height Not Applicable, Mystery Dimension 28.5 mm, Thread Size M5, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 0.8 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.